940 Laminator - Forward & Reverse
- Mfr # 91006H
- Zoro # G212489799
product price:Â
$
96.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
120V
Maximum Lamination Thickness
5 mil
Power Consumption
1050 W
Features
Easy to Use, Auto Sleep Mode
Anti-jam Mechanism
Forward & Reverse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91006H
- Zoro #
- G212489799
- UPC #
- 22447910063
- Country of Origin
- China
Dimensions
- Maximum Lamination Thickness
- 5 mil
- Maximum Lamination Width
- 8.50"
- Minimum Lamination Thickness
- 3 mil
Details
- Item
- Laminator
- Voltage
- 120V
- Power Consumption
- 1050 W
- Features
- Easy to Use, Auto Sleep Mode
- Anti-jam Mechanism
- Forward & Reverse
- Compatibility
- HP 940 Fax Machine
- Processing Method
- Hot/Cold
- Maximum Warm-up Time
- 1 min
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.