125 G2 USB WD KBD UNITED STATES / CANADA ENGLISH
- Mfr # AY2Y7AA#ABA
- Zoro # G316150885
product price:Â
$
19.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Keyswitch Technology
Plunger
Operating System Compatibility
Windows 10, Windows 11
Power Source
USB
Product Material
Recycled Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AY2Y7AA#ABA
- Zoro #
- G316150885
- UPC #
- 198701843580
- Country of Origin
- China
- Item
- Keyboard
- Color
- Black
- Keyswitch Technology
- Plunger
- Operating System Compatibility
- Windows 10, Windows 11
- Power Source
- USB
- Product Material
- Recycled Plastic
- Interface
- USB Type A
- Platform Supported
- PC
- Keystroke Life
- 10 Million Cycle
- Hot Keys
- CoPilot
- Keyboard/Keypad Features
- Adjustable Tilt, Sanitizable, Adjustable Feet, Plug & Play, LED Indicator
- Keyboard/Keypad Connectivity Technology
- Cable
Dimensions
- Keyboard/Keypad Width
- 17.17 in
- Height
- 0.81 in
- Keyboard/Keypad Cable Length
- 5.91 ft
- Keyboard/Keypad Depth
- 5.43 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.