Shop AXIOM
See all product information
Create Account
Displayport Male To Dvi-I Dual Link Female Adapter (Black) -
- Mfr # DPMDVIFK-AX
- Zoro # G0056328
product price:Â
$
19.29
/ea
Key Features
Cable Type
DisplayPort/DVI-I
Color
Black
Connector Type on First End
DisplayPort 1.1a Digital Audio/Video - Male
Supported Resolution
1920 x 1200
Connector Type on Second End
DVI-I (Dual-Link) Digital Video - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPMDVIFK-AX
- Zoro #
- G0056328
- UPC #
- 841280196485
- Country of Origin
- Unknown
- Cable Type
- DisplayPort/DVI-I
- Color
- Black
- Item
- Video Cable
- Connector Type on First End
- DisplayPort 1.1a Digital Audio/Video - Male
- Supported Resolution
- 1920 x 1200
- Connector Type on Second End
- DVI-I (Dual-Link) Digital Video - Female
- Connector Plating
- Gold
- Data Transfer Rate
- 2.7 Gbps
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.