153X Black Original LaserJet Tank Toner Reload Kit, 5,000 Yield
- Mfr # W1530X
- Zoro # G922653961
product price:Â
$
45.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 153X
Printer Series
LaserJet Tank
Printer Model
HP LaserJet Tank 2504, MFP 2604
Cartridge Condition
New
Printer Brand
HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1530X
- Zoro #
- G922653961
- UPC #
- 195697898266
- Country of Origin
- Viet Nam
- Market Indicator Cartridge No.
- HP 153X
- Printer Series
- LaserJet Tank
- Printer Model
- HP LaserJet Tank 2504, MFP 2604
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- HP
- Max. Page Yield
- 5,000 pages
- Color
- Black
- Yield
- High Yield
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.