Shop HP

225 WIRED MOUSE AND KB G2 UNITED STATES / CANADA ENGLISH

  • Mfr # AX2Y7AA#ABA

  • Zoro # G116517666


product price:  $36.59
/ea

Key Features

Color
Black
Number of Buttons
3
Interfaces
USB Type A
Keyboard/Keypad Cable Length
5.91 ft
Keyboard/Keypad Width
17.17 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX2Y7AA#ABA
Zoro #
G116517666
UPC #
198701790877
Country of Origin
China

Dimensions

Keyboard/Keypad Cable Length
5.91 ft
Keyboard/Keypad Width
17.17 in
Keyboard/Keypad Depth
5.43 in
Height
0.81 in
Pointing Device Cable Length
5.91 ft
Pointing Device Height
1.42 in
Pointing Device Width
4.41 in
Pointing Device Depth
2.48 in
Keyboard/Keypad Height
0.81 in

Details

Item
Mouse
Color
Black
Number of Buttons
3
Interfaces
USB Type A
Keyswitch Technology
Plunger
Keyboard/Keypad Connectivity Technology
Cable
Keys Layout
QWERTY
Pointing Device Connectivity Technology
Cable
Movement Resolution (dpi)
1200
Movement Detection
Red Tracking
Keyboard/Keypad Type
Keyboard
Platform Supported
PC
Keyboard/Keypad Features
Adjustable Feet, LED Indicator, Plug & Play, 3-zone Layout, Adjustable Tilt
Hot Keys
CoPilot
Operating System Compatibility
Windows 11, Windows 10
Scroller Type
Scroll Wheel
Power Source
USB
Package Contents
225 Wired Mouse and Keyboard Combo (AX2Y7AA), Warranty Card, RTF Card
Certifications & Standards
CE, FCC, IC, RCM, BSMI , EAC, UKCA, KCC, VCCI, ANRT, BIS, NRTL, UkrSepro

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.