Philips Wired Gaming Mouse RGB Optical Sensor
- Mfr # G212
- Zoro # G922414944
product price:Â
$
11.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G212
- Zoro #
- G922414944
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Gaming Mouse
- Color
- Black
Description
Elevate your gaming experience with the Philips G212 (SPK9212/00) wired gaming mouse. Designed with precision and comfort in mind, this black mouse boasts an impressive maximum DPI of 6400 and features eight customizable buttons for ultimate control. The optical sensor ensures accurate tracking, while the ergonomic and grip design reduces hand fatigue during long gaming sessions. In addition to its performance, the Philips G212 offers adjustable DPI settings and RGB lighting for a personalized gaming experience. This new gaming mouse is perfect for gamers who demand precision and comfort without sacrificing style. Product Details: USB Wired 8 buttons Button Lifespan: 5 million clicks Cable Length: 1.8m DPI: 1000-6400 Voltage/Current: DC 5V---90 mA Dimensions (mm): 121*63*38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.