48A (CF248A) Black Original LaserJet Toner Cartridge (1,000 Yield)
- Mfr # CF248A
- Zoro # G122733111
product price:Â
$
92.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 48A
Printer Series
LaserJet
Printer Model
HP Color LaserJet Pro M15, MFP M28, M29, M31
Capacity
Standard Yield
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF248A
- Zoro #
- G122733111
- UPC #
- 190781977926
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- HP 48A
- Printer Series
- LaserJet
- Printer Model
- HP Color LaserJet Pro M15, MFP M28, M29, M31
- Capacity
- Standard Yield
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- HP
- Max. Page Yield
- 1,000 pages
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.