Shop HP

Toner Cartridge, Magenta

  • Mfr # CF413A
  • Zoro # G1148190

product price: 
$
191.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
HP 410A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M377DW, LaserJet Pro M452DN, LaserJet Pro M452DW, LaserJet Pro M452NW, LaserJet Pro M477fDN, LaserJet Pro M477fDW, LaserJet Pro M477fNW
Ink/Toner Color
Magenta
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CF413A
Zoro #
G1148190
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
HP 410A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M377DW, LaserJet Pro M452DN, LaserJet Pro M452DW, LaserJet Pro M452NW, LaserJet Pro M477fDN, LaserJet Pro M477fDW, LaserJet Pro M477fNW
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
2300
Color
Magenta
For Use With
HP Color LaserJet Pro M452dn, M452dw, M452nw, MFP M377dw, M477fdn, M477fdw, M477fnw
Compatible OEM Model Number
HEWCF413A
Remanufactured Cartridge Number
No
Supply Type
Toner
Device Types
Laser Printer
Market Indicator Cartridge Number
410A
Compatible Printer Series
LaserJet Pro
Page Yield - Total
2,300
Page Yield - Magenta
2,300
Product Type
Toner Cartridge
Compatible Printer Brand
HP
Compatible Printer Model Number
LaserJet Pro M377DW, LaserJet Pro M452DN, LaserJet Pro M452DW, LaserJet Pro M452NW, LaserJet Pro M477FDN, LaserJet Pro M477FDW, LaserJet Pro M477FNW
Package Type
OEM
Compatibility
HP Color LaserJet Pro MFP M477fdn CF378A#BGJ, HP Color LaserJet Pro MFP M477fdw CF379A#BGJ, HP Color LaserJet Pro M452dn CF389A#BGJ, HP Color LaserJet Pro M452nw CF388A#BGJ, HP Color LaserJet Pro M452dw CF394A#BGJ, HP Color LaserJet Pro MFP M477fnw CF377A#BGJ
Print Technology
Laser
Wire Color
Magenta

Description

Market Indicator Cartridge No. 410A, Ink/Toner Color Magenta, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M377DW, LaserJet Pro M452DN, LaserJet Pro M452DW, LaserJet Pro M452NW, LaserJet Pro M477fDN, LaserJet Pro M477fDW, LaserJet Pro M477fNW, Max. Page Yield 2,300, Color Magenta, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Pro M452dn, M452dw, M452nw, MFP M377dw, M477fdn, M477fdw, M477fnw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.