727pm 27" Class 4K UHD LCD Monitor - 27" Viewable - 3840 x 2160
- Mfr # 8K135AA
- Zoro # G714915222
product price:Â
$
1,057.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Size
27 in
Max. Resolution
3840 x 2160
Number of Screens
1
Screen Mode
4K UHD
Series
Series 7 Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8K135AA
- Zoro #
- G714915222
- UPC #
- 197497774566
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screen Size
- 27 in
- Viewable Screen Size
- 27"
- Screen Size Class
- 27"
Details
- Max. Resolution
- 3840 x 2160
- Item
- LCD Monitor
- Number of Screens
- 1
- Screen Mode
- 4K UHD
- Series
- Series 7 Pro
- VESA Mount Compatible
- Yes
- VESA Mount Standard
- 100 x 100
Description
HP 727pm 27 Class 4K UHD LCD Monitor - 27 Viewable - 3840 x 2160
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.