Shop HP
See all product information
Create Account
Drum, Hp19A, Lj, Imaging, Black
- Mfr # CF219A
- Zoro # G0059217
product price:Â
$
124.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 19A
Max. Page Yield
12000
Printer Brand
HP
For Use With
HP LaserJet Pro M102a, M102w, M104a, M104w, M130a, M130fn, M130fw, M130nw, M132a, M132fn, M132fp, M132fw, M132nw
Compatibility
Multifunctional Printers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF219A
- Zoro #
- G0059217
- UPC #
- -
- Country of Origin
- China
- Market Indicator Cartridge No.
- HP 19A
- Max. Page Yield
- 12000
- Printer Brand
- HP
- For Use With
- HP LaserJet Pro M102a, M102w, M104a, M104w, M130a, M130fn, M130fw, M130nw, M132a, M132fn, M132fp, M132fw, M132nw
- Compatibility
- Multifunctional Printers
- Item
- CF219A Drum
- Color
- Black
Description
CF219A Drum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.