High Yield Ink Cartridge, Black

  • Mfr # CC641WN#140
  • Zoro # G2062518
product price: 
$
84.49
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
60XL
Printer Series
DeskJet, ENVY, Photosmart
Printer Model
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CC641WN#140
Zoro #
G2062518
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
60XL
Printer Series
DeskJet, ENVY, Photosmart
Printer Model
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Ink Cartridge
Printer Brand
HP
Max. Page Yield
600
Color
Black
Remanufactured Cartridge Number
38MR98
For Use With
HP Deskjet D1660, D2530, D2545, D2560, D2660, D2680, D5560, F2430, F2440, F2480, F4210, F4235, F4240, F4280, F4435, F4440, F4480, F4580; ENVY 100, 110, 111, 114, 120, 121; Photosmart C4635, C4640, C4650, C4680, C4740, C4750, C4780, C4795 e-All-in-One
Supply Type
Ink
Yield Type
High-Yield
Device Types
Inkjet Printer
Market Indicator Cartridge Number
60XL
Product Type
High Yield Ink Cartridge
Compatible Printer Series
DeskJet, ENVY, Photosmart
Page Yield - Black
600
Page Yield - Total
600
Compatible Printer Model Number
Compatible Printer Brand
HP
Print Technology
Inkjet
Compatibility
HP Deskjet Printer D2500, HP Deskjet Printer D2530, HP Deskjet Printer F4200 All-in-One, HP DeskJet F2440, HP Photosmart D110a
Wire Color
Black
Compatible OEM Model Number
D2500, D2530, F4200, F2440,D110a

Description

Market Indicator Cartridge No. 60XL, Ink/Toner Color Black, Printer Brand HP, Printer Series DeskJet, ENVY, Photosmart

Restrictions

This item has been restricted from sale in the following states: VI

Ratings & reviews