High Yield Toner Cartridge, Black, PK2

  • Mfr # CF280XD

  • Zoro # G1146151


product price:  $514.99
/pk 2, $257.50/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
80X
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M401, LaserJet Pro M425
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF280XD
Zoro #
G1146151
UPC #
-
Country of Origin
United States

Details

Market Indicator Cartridge No.
80X
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro M401, LaserJet Pro M425
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
HP
Max. Page Yield
6,900
Color
Black
For Use With
HP LaserJet Pro 400 M401 Series, 400 MFP M425 Series
Remanufactured Cartridge Number
No
Yield Type
High
Device Types
Laser Printer
Supply Type
Toner
Page Yield - Total
6,900
Product Type
High Yield Toner Cartridge
Market Indicator Cartridge Number
80X
Page Yield - Black
6,900
Compatible Printer Series
LaserJet Pro
Compatible Printer Brand
HP
Compatible Printer Model Number
LaserJet Pro M401, LaserJet Pro M425
Environmental Certification
Design for the Environment (DfE)
Package Contents
80X 2-pack High Yield Black Original LaserJet Toner Cartridges, Recycling Guide
Print Technology
Laser
Recycled
Yes
Compatibility
HP LaserJet Pro 400 Printer M401n CZ195A#BGJ, HP LaserJet Pro 400 Printer M401dw CF285A#BGJ, HP LaserJet Pro 400 Printer M401dn CF278A#BGJ, HP LaserJet Pro 400 MFP M425dn CF286A#BGJ, HP LaserJet Pro 400 Printer M401dne CF399A#BGJ, HP LaserJet Pro 400 Printer M425DW

Description

Market Indicator Cartridge No. 80X, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro M401, LaserJet Pro M425, Max. Page Yield 6,900, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With HP LaserJet Pro 400 M401 Series, 400 MFP M425 Series, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.