Ink Cartridge, Black

  • Mfr # C6602A
  • Zoro # G1145311
product price: 
$
20.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Market Indicator Cartridge No.
HP C6602A
Printer Series
Addmaster
Printer Model
Addmaster IJ 6000
Ink/Toner Color
Black
Capacity
0.61 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C6602A
Zoro #
G1145311
UPC #
-
Country of Origin
Mexico
Market Indicator Cartridge No.
HP C6602A
Printer Series
Addmaster
Printer Model
Addmaster IJ 6000
Ink/Toner Color
Black
Capacity
0.61 fl oz
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
7000000 Characters
Color
Black
Remanufactured Cartridge Number
38MP21
For Use With
HP Addmaster IJ 6000 POS
Liquid Volume
18 mL
Device Types
Inkjet Printer
Supply Type
Ink
Compatible Printer Brand
HP
Compatible Printer Model Number
Addmaster IJ6000
Compatible Printer Series
Addmaster
Product Type
Ink Cartridge
Market Indicator Cartridge Number
C6602A
Volume - Black
18 mL
Yield Type
High
Compatibility
HP Addmaster IJ 6000 POS Inkjet Printer
Print Technology
Inkjet
Features
Lightfastness, Water Resistant
Wire Color
Black
Compatible OEM Model Number
HP Addmaster IJ 6000

Dimensions

Depth
1.5"
Height
1"
Width
1.7"
Size
18 mL

Description

Market Indicator Cartridge No. C6602A, Ink/Toner Color Black, Printer Brand HP, Printer Series Addmaster, Printer Model Addmaster IJ 6000, Remanufactured Cartridge Number 38MP21, Color Black, Cartridge Condition New, Ink Cartridge, For Use With HP Addmaster IJ 6000 POS

Ratings & reviews