
Imaging Drum, Yellow
Mfr # CF364A
Zoro # G1146334
product price:Â $430.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
828A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise M855, LaserJet Enterprise M880
Ink/Toner Color
Yellow
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CF364A
Zoro #
G1146334
UPC #
-
Country of Origin
China
Details
Market Indicator Cartridge No.
828A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise M855, LaserJet Enterprise M880
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Imaging Drum
Printer Brand
HP
Max. Page Yield
30,000
Color
Yellow
For Use With
HP Color LaserJet Enterprise M855, M880
Remanufactured Cartridge Number
No
Device Types
Laser Printer
Supply Type
Drum Unit
Page Yield - Total
30,000
Compatible Printer Series
LaserJet Enterprise
Compatible Printer Brand
HP
Compatible Printer Model Number
LaserJet Enterprise M855, LaserJet Enterprise M880
Product Type
Imaging Drum
Page Yield - Yellow
30,000
Market Indicator Cartridge Number
828A
Print Technology
Laser
Compatibility
HP LaserJet M855dn, HP LaserJet M880z+ NFC, HP LaserJet M880z, HP LaserJet M855x+, HP LaserJet M880z+, HP LaserJet M855xh
Package Type
OEM
Market Indicator (Cartridge Number)
HP 828A
Description
Good for customers who value reliability and who need to print high-quality documents and marketing materials. Make a professional impact by printing sharp color and black text documents. Keep printing costs low while maintaining productivity. These printheads are designed for exceptional reliability so you can avoid wasted supplies and expensive delays. This innovative technology helps you manage business costs and maintain quality standards across your fleet.
- Consistent, professional results.
- Print photo-quality graphics and images.
- Get professional results on a wide range of laser papers.
- Original HP imaging drums with JetIntelligence help you easily track remaining pages and maximize toner use, so you get the value you expect.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.