Shop HP
See all product information
Create Account
Ink Cartridge, Black
- Mfr # 51645A#140
- Zoro # G7496216
product price:Â
$
84.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
HP 45
Printer Model
45
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
930
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 51645A#140
- Zoro #
- G7496216
- UPC #
- -
- Country of Origin
- Ireland
Details
- Market Indicator Cartridge No.
- HP 45
- Printer Model
- 45
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- Ink Cartridge
- Max. Page Yield
- 930
- Color
- Black
- Remanufactured Cartridge Number
- HP 45
- For Use With
- HP LaserJet 4300 Series
- Device Types
- Fax; Inkjet Printer
- Ink Base
- Pigment-Based
- Supply Type
- Ink
- Compatible Printer Brand
- HP
- Page Yield - Black
- 930
- Page Yield - Total
- 930
- Market Indicator Cartridge Number
- 45
- Compatible Printer Model Number
- LaserJet 4300
- Product Type
- Ink Cartridge
- Compatible Printer Series
- LaserJet
- Print Technology
- Inkjet
- Wire Color
- Black
Description
Ink/Toner Color Black, Color Black, Cartridge Condition New, Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.