Ink Cartridge, Cyan

  • Mfr # CN622AM

  • Zoro # G1146614


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
971
Printer Series
OfficeJet Pro
Printer Model
OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW
Ink/Toner Color
Cyan
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CN622AM
Zoro #
G1146614
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
971
Printer Series
OfficeJet Pro
Printer Model
OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
2,500
Color
Cyan
For Use With
HP Officejet Pro X451dn, X451dw, X476dn, X476dw, X551dw, X576dn, X576dw
Remanufactured Cartridge Number
No
Device Types
Inkjet Printer
Supply Type
Ink
Page Yield - Total
2,500
Compatible Printer Series
OfficeJet Pro
Compatible Printer Model Number
OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW
Page Yield - Cyan
2,500
Compatible Printer Brand
HP
Market Indicator Cartridge Number
971
Product Type
Ink Cartridge
Print Technology
Inkjet
Yield Type
Standard
Compatibility
Features
Water Resistant, Highlighter Resistant

Description

Market Indicator Cartridge No. 971, Ink/Toner Color Cyan, Printer Brand HP, Printer Series OfficeJet Pro, Printer Model OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW, Max. Page Yield 2,500, Color Cyan, Cartridge Condition New, Ink Cartridge, For Use With HP Officejet Pro X451dn, X451dw, X476dn, X476dw, X551dw, X576dn, X576dw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.