Ink Cartridge, Yellow

  • Mfr # CN624AM

  • Zoro # G1146650


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
971
Printer Series
OfficeJet Pro
Printer Model
OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW
Ink/Toner Color
Yellow
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CN624AM
Zoro #
G1146650
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
971
Printer Series
OfficeJet Pro
Printer Model
OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
2,500
Color
Yellow
For Use With
HP Officejet Pro X451dn, X451dw, X476dn, X476dw, X551dw, X576dn, X576dw
Remanufactured Cartridge Number
No
Supply Type
Ink
Device Types
Inkjet Printer
Compatible Printer Model Number
OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW
Page Yield - Yellow
2,500
Compatible Printer Series
OfficeJet Pro
Compatible Printer Brand
HP
Page Yield - Total
2,500
Product Type
Ink Cartridge
Market Indicator Cartridge Number
971
Features
Highlighter Resistant, Water Resistant
Print Technology
Inkjet
Yield Type
Standard
Compatibility

Description

Market Indicator Cartridge No. 971, Ink/Toner Color Yellow, Printer Brand HP, Printer Series OfficeJet Pro, Printer Model OfficeJet Pro X451DN, OfficeJet Pro X451DW, OfficeJet Pro X476DN, OfficeJet Pro X476DW, OfficeJet Pro X551DW, OfficeJet Pro X576DN, OfficeJet Pro X576DW, Max. Page Yield 2,500, Color Yellow, Cartridge Condition New, Ink Cartridge, For Use With HP Officejet Pro X451dn, X451dw, X476dn, X476dw, X551dw, X576dn, X576dw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.