Shop HP
See all product information
Create Account
Ink/Ink Cartridge
Mfr # F6U19AN140
Zoro # G212041065
product price:Â
$
110.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Model
952XL
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
2000 Pages
Compatible Printer Series
OfficeJet Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6U19AN140
- Zoro #
- G212041065
- UPC #
- -
- Country of Origin
- China
Details
- Printer Model
- 952XL
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- Ink/Ink Cartridge
- Max. Page Yield
- 2000 Pages
- Compatible Printer Series
- OfficeJet Pro
- Market Indicator Cartridge Number
- 952XL
- Product Type
- High Yield Ink Cartridge
- Compatible Printer Brand
- HP
- Page Yield - Total
- 2,000
- Page Yield - Black
- 2,000
- Compatible Printer Model Number
- 7720, 7740, 8210, 8216, 8710, 8720, 8730, 8740
- Print Technology
- Inkjet
- Yield Type
- High
Description
Ink/Toner Color Black, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge