Shop HP
See all product information
Create Account
Ink/Ink Cartridge
Mfr # L0S61AN140
Zoro # G912041075
product price:Â
$
83.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Model
952XL
Ink/Toner Color
Cyan
Cartridge Condition
New
Max. Page Yield
1450 Pages
Market Indicator Cartridge Number
952XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0S61AN140
- Zoro #
- G912041075
- UPC #
- -
- Country of Origin
- China
- Printer Model
- 952XL
- Ink/Toner Color
- Cyan
- Cartridge Condition
- New
- Item
- Ink/Ink Cartridge
- Max. Page Yield
- 1450 Pages
- Market Indicator Cartridge Number
- 952XL
- Page Yield - Cyan
- 1,450
- Compatible Printer Model Number
- 7720, 7740, 8210, 8216, 8710, 8720, 8730, 8740
- Compatible Printer Brand
- HP
- Page Yield - Total
- 1,450
- Compatible Printer Series
- OfficeJet Pro
- Product Type
- High Yield Ink Cartridge
- Print Technology
- Inkjet
- Yield Type
- High
Description
Ink/Toner Color Cyan, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.