Shop HP
See all product information
Create Account
Ink/Ink Cartridge
Mfr # L0S67AN140
Zoro # G412041094
product price:Â
$
83.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Model
952XL
Ink/Toner Color
Yellow
Cartridge Condition
New
Max. Page Yield
1450 Pages
Page Yield - Yellow
1,450
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0S67AN140
- Zoro #
- G412041094
- UPC #
- -
- Country of Origin
- China
- Printer Model
- 952XL
- Ink/Toner Color
- Yellow
- Cartridge Condition
- New
- Item
- Ink/Ink Cartridge
- Max. Page Yield
- 1450 Pages
- Page Yield - Yellow
- 1,450
- Compatible Printer Series
- OfficeJet Pro
- Market Indicator Cartridge Number
- 952XL
- Page Yield - Total
- 1,450
- Product Type
- High Yield Ink Cartridge
- Compatible Printer Brand
- HP
- Compatible Printer Model Number
- 7720, 7740, 8210, 8216, 8710, 8720, 8730, 8740
- Print Technology
- Inkjet
- Yield Type
- High
Description
Ink/Toner Color Yellow, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge