
Ink/Ink Cartridge
Mfr # N9K04AN140
Zoro # G912041099
product price:Â $81.49
/eaKey Features
Printer Model
65XL
Ink/Toner Color
Black
Cartridge Condition
New
Max. Page Yield
300 Pages
Page Yield - Total
300
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N9K04AN140
Zoro #
G912041099
UPC #
-
Country of Origin
China
Details
Printer Model
65XL
Ink/Toner Color
Black
Cartridge Condition
New
Item
Ink/Ink Cartridge
Max. Page Yield
300 Pages
Page Yield - Total
300
Compatible Printer Model Number
100, 2655, 3755, 5055
Compatible Printer Brand
HP
Compatible Printer Series
DeskJet, Envy
Product Type
High Yield Ink Cartridge
Page Yield - Black
300
Market Indicator Cartridge Number
65XL
Print Technology
Inkjet
Yield Type
High
Description
Ink/Toner Color Black, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge
Restrictions
This item has been restricted from sale in the following states:
VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.