Shop HP
See all product information
Create Account
Ink/Ink Cartridge
- Mfr # T6L94AN140
- Zoro # G112041073
product price:Â
$
25.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Printer Model
902
Ink/Toner Color
Yellow
Cartridge Condition
New
Max. Page Yield
315 Pages
Compatible Printer Model Number
6968, 6978
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T6L94AN140
- Zoro #
- G112041073
- UPC #
- -
- Country of Origin
- China
Details
- Printer Model
- 902
- Ink/Toner Color
- Yellow
- Cartridge Condition
- New
- Item
- Ink/Ink Cartridge
- Max. Page Yield
- 315 Pages
- Compatible Printer Model Number
- 6968, 6978
- Compatible Printer Brand
- HP
- Market Indicator Cartridge Number
- 902
- Product Type
- Ink Cartridge
- Page Yield - Total
- 315
- Compatible Printer Series
- OfficeJet Pro
- Page Yield - Yellow
- 315
- Yield Type
- Standard
- Print Technology
- Inkjet
Description
Ink/Toner Color Yellow, Remanufactured Cartridge Number Not Applicable, Cartridge Condition New, Ink/Ink Cartridge
Restrictions
This item has been restricted from sale in the following states:
VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.