Shop HP
See all product information
Create Account
Paper Roll, 150 ft.
- Mfr # C6567B
- Zoro # G5535521
product price:Â
$
148.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Size
42" x 150 ft.
Color
White
Paper Weight
4.9 mil
Finish
Coated
Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C6567B
- Zoro #
- G5535521
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Sheet Size
- 42" x 150 ft.
- Width
- 42 in
- Length
- 150 ft
- Sheet/Roll Size
- 42" x 150 ft
- Paper/Media Thickness (mil)
- 4.9 mil
Details
- Item
- Paper Roll
- Color
- White
- Paper Weight
- 4.9 mil
- Finish
- Coated
- Paper Color
- White
- For Use With
- Wide-Format Inkjet Printers
- Machine Compatibility
- Wide-Format Inkjet Printers
- Paper/Media Color(s)
- White
- Weight
- 11.61 lbs
- Paper Finish
- Coated
- Rolls Per Unit
- 1
- Wire Color
- White
- Compatible Product Type
- Wide-Format Inkjet Printers
Description
Paper Roll, Length 150 ft, Width 42 in, White, For Use With Wide-Format Inkjet Printers, 4.9 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.