Paper Roll, 75 ft.
- Mfr # C3875A
- Zoro # G5535302
product price:Â
$
386.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Size
36" x 75 ft.
Color
Clear
Paper Weight
5 mil
Length
75 ft
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C3875A
- Zoro #
- G5535302
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 36" x 75 ft.
- Length
- 75 ft
- Width
- 36 in
- Paper/Media Thickness (mil)
- 5 mil
- Sheet/Roll Size
- 36" x 75 ft
Details
- Item
- Paper Roll
- Color
- Clear
- Paper Weight
- 5 mil
- Paper Color
- Clear
- For Use With
- Wide-Format Inkjet Printers
- Rolls Per Unit
- 1
- Weight
- 10.1 lbs
- Machine Compatibility
- Wide-Format Inkjet Printers
- Paper/Media Color(s)
- Clear
- Wire Color
- Clear
- Compatible Product Type
- Wide-Format Inkjet Printers
Description
Paper Roll, Length 75 ft, Width 36 in, Clear, For Use With Wide-Format Inkjet Printers, 5 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.