Legic Card Reader
- Mfr # 4QL32A
- Zoro # G916432411
product price:Â
$
289.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Mount Type
Flush Mount
Color
Black
Cable Length
2.75"
Operating Frequency Range
13.56 MHz
Media Supported
Contactless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4QL32A
- Zoro #
- G916432411
- UPC #
- 192545915939
- Country of Origin
- United States
- Mount Type
- Flush Mount
- Color
- Black
- Operating Frequency Range
- 13.56 MHz
- Media Supported
- Contactless
- Host Interface
- USB
- Connectivity Technology
- Cable
- Product Type
- Smart Card Reader
- Operating System Compatibility
- Linux, Windows 10, Windows 7, Windows XP
Dimensions
- Cable Length
- 2.75"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.