Paper Roll, 100 ft.
- Mfr # Q6581A
- Zoro # G5723347
product price:Â
$
217.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Size
42" x 100 ft.
Color
White
Paper Weight
7.4 mil
Finish
Satin
Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q6581A
- Zoro #
- G5723347
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Sheet Size
- 42" x 100 ft.
- Width
- 42 in
- Length
- 100 ft
- Sheet/Roll Size
- 42" x 100 ft
- Paper/Media Thickness (mil)
- 7 mil
Details
- Item
- Paper Roll
- Color
- White
- Paper Weight
- 7.4 mil
- Finish
- Satin
- Features
- Instant Dry
- Paper Color
- White
- For Use With
- Wide-Format Inkjet Printers
- Machine Compatibility
- Wide-Format Inkjet Printers
- Paper/Media Color(s)
- White
- Rolls Per Unit
- 1
- Paper Finish
- Satin
- Weight
- 15.3 lbs
- Wire Color
- White
- Compatible Product Type
- Wide-Format Inkjet Printers
Description
Paper Roll, Length 100 ft, Width 42 in, White, For Use With Wide-Format Inkjet Printers, 7.4 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.