Shop HP
See all product information
Create Account
Photo Paper, 11 in L, 8 1/2in W, White, PK50
- Mfr # CR664A
- Zoro # G112035454
product price:Â
$
36.99
/pk of 50, $0.74/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sheet Size
8.5 x 11
Color
White
Finish
Gloss
Total Number of Sheets
50
Paper Grade
300 gsm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR664A
- Zoro #
- G112035454
- UPC #
- -
- Country of Origin
- Germany
- Color
- White
- Finish
- Gloss
- Total Number of Sheets
- 50
- Paper Grade
- 300 gsm
- Machine Compatibility
- Inkjet Printers
- Paper Feeder Type
- Roll Feed; Sheet Feed
- For Printer Type
- Inkjet
- Number of Sheets
- 50
- Item
- Photo Paper
- Paper Style
- Sheets
- Product Type
- Photo Paper
- Series
- Premium Plus
- Acid Free
- Acid Free
- Compatible Product Type
- Inkjet Printer
- Features
- FSC(R) Certified, Durable, Recyclable Paper
- Wire Color
- White
Dimensions
- Sheet Size
- 8.5 x 11
- Paper/Media Thickness
- 11.5 mil
- Wire Rope Length
- 11 in
- Overall Width
- 8 1/2 in
- Overall Thickness
- 11.5 mil
- Overall Length
- 11 in
- Length
- 11 in
- Fits Chest Size
- FSC(R) Certified, Durable, Recyclable Paper
Description
Everyday-use paper features a crisp, neutral background to bring out the best in graphics, charts and text. Delivering outstanding value for creating in-house materials, this reliable business paper is perfect for nearly any printing or copying task: business documents, brochures, flyers, and more. ColorLok technology helps ink dry faster, leaving precise, smudge-free prints. Acid-free construction prevents the bright white sheets from yellowing and fading over time.
- Ideal for consumers who want to print long-lasting, high-quality photos at home.
- Increased thickness and premium finish deliver the look and feel of a traditionally processed photo.
- Instant-dry photos are water- and smudge-resistant so you can share them right off the printer.
- Get crisp, black text and sharp, color graphics.
Restrictions
This item has been restricted from sale in the following states:
VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.