Toner Cartridge, Black

  • Mfr # C9730A

  • Zoro # G5608215


product price:  $518.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
645A
Printer Series
LaserJet
Printer Model
LaserJet 5500, LaserJet 5550
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C9730A
Zoro #
G5608215
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
645A
Printer Series
LaserJet
Printer Model
LaserJet 5500, LaserJet 5550
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
13,000
Color
Black
Remanufactured Cartridge Number
6GFZ4
For Use With
HP Color LaserJet 5500 Series, 5550 Series
Supply Type
Toner
Device Types
Laser Printer
Product Type
Toner Cartridge
Compatible Printer Model Number
LaserJet 5500, LaserJet 5550
Market Indicator Cartridge Number
645A
Page Yield - Total
13,000
Compatible Printer Series
LaserJet
Page Yield - Black
13,000
Compatible Printer Brand
HP
Print Technology
Laser
Recycled
Yes
Compatibility

Description

Market Indicator Cartridge No. 645A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 5500, LaserJet 5550, Max. Page Yield 13,000, Remanufactured Cartridge Number 6GFZ4, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet 5500 Series, 5550 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.