Toner Cartridge, Cyan

  • Mfr # C9731A

  • Zoro # G5822406


product price:  $726.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
645A
Printer Series
LaserJet
Printer Model
LaserJet 5500, LaserJet 5550
Ink/Toner Color
Cyan
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C9731A
Zoro #
G5822406
UPC #
-
Country of Origin
Japan

Details

Market Indicator Cartridge No.
645A
Printer Series
LaserJet
Printer Model
LaserJet 5500, LaserJet 5550
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
12,000
Color
Cyan
For Use With
HP Color LaserJet 5500 Series, 5550 Series
Remanufactured Cartridge Number
6GFZ5
Supply Type
Toner
Device Types
Laser Printer
Market Indicator Cartridge Number
645A
Compatible Printer Model Number
LaserJet 5500, LaserJet 5550
Product Type
Toner Cartridge
Compatible Printer Brand
HP
Page Yield - Total
12,000
Compatible Printer Series
LaserJet
Page Yield - Cyan
12,000
Recycled
Yes
Compatibility
Print Technology
Laser

Description

Market Indicator Cartridge No. 645A, Ink/Toner Color Cyan, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 5500, LaserJet 5550, Max. Page Yield 12,000, Remanufactured Cartridge Number 6GFZ5, Color Cyan, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet 5500 Series, 5550 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.