Toner Cartridge, Black

  • Mfr # CB540A

  • Zoro # G1143132


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
HP 125A
Printer Series
LaserJet
Printer Model
LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI
Ink/Toner Color
Black
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CB540A
Zoro #
G1143132
UPC #
-
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
HP 125A
Printer Series
LaserJet
Printer Model
LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
2200
Color
Black
Remanufactured Cartridge Number
38MR83
For Use With
HP Color LaserJet CM1312nfi mfp, CP1215, CP1515n, CP1518ni
Device Types
Laser Printer
Supply Type
Toner
Market Indicator Cartridge Number
125A
Compatible Printer Series
LaserJet
Product Type
Toner Cartridge
Page Yield - Total
2,200
Page Yield - Black
2,200
Compatible Printer Model Number
LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI
Compatible Printer Brand
HP
Environmental Certification
Design for the Environment (DfE)
Yield Type
Standard
Print Technology
Laser
Recycled
Yes
Compatibility
HP Color LaserJet CM1312, HP Color LaserJet CM1312N, HP Color LaserJet CM1312nfi, HP Color LaserJet CP1215, HP Color LaserJet CP1217, HP Color LaserJet CP1514n, HP Color LaserJet CP1515n, HP Color LaserJet CP1518ni, HP Color LaserJet CM1312 MFP

Description

Market Indicator Cartridge No. 125A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet CM1312, LaserJet CP1215, LaserJet CP1515N, LaserJet CP1518NI, Max. Page Yield 2,200, Remanufactured Cartridge Number 38MR83, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet CM1312nfi mfp, CP1215, CP1515n, CP1518ni

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.