Shop HP
See all product information
Create Account
Toner Cartridge, Black
- Mfr # CF281A
- Zoro # G1147883
product price:Â
$
272.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Market Indicator Cartridge No.
81A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise M630f, LaserJet Enterprise M630h, LaserJet Enterprise M630z
Ink/Toner Color
Black
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF281A
- Zoro #
- G1147883
- UPC #
- -
- Country of Origin
- Japan
Details
- Market Indicator Cartridge No.
- 81A
- Printer Series
- LaserJet Enterprise
- Printer Model
- LaserJet Enterprise M630f, LaserJet Enterprise M630h, LaserJet Enterprise M630z
- Ink/Toner Color
- Black
- Cartridge Condition
- New
- Item
- Toner Cartridge
- Printer Brand
- HP
- Max. Page Yield
- 10,500
- Color
- Black
- For Use With
- HP LaserJet Enterprise Flow MFP M630z, Enterprise MFP M630f, M630h
- Remanufactured Cartridge Number
- IVRF281A
- Compatible OEM Model Number
- HEWCF281A
- Supply Type
- Toner
- Device Types
- Laser Printer
- Compatible Printer Brand
- HP
- Compatible Printer Series
- LaserJet Enterprise
- Page Yield - Black
- 10,500
- Compatible Printer Model Number
- LaserJet Enterprise M630F, LaserJet Enterprise M630H, LaserJet Enterprise M630Z
- Product Type
- Toner Cartridge
- Page Yield - Total
- 10,500
- Market Indicator Cartridge Number
- 81A
- Package Type
- OEM
- Print Technology
- Laser
Description
Market Indicator Cartridge No. 81A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet Enterprise, Printer Model LaserJet Enterprise M630f, LaserJet Enterprise M630h, LaserJet Enterprise M630z, Max. Page Yield 10,500, Remanufactured Cartridge Number IVRF281A, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet Enterprise Flow MFP M630z, Enterprise MFP M630f, M630h
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.