
Toner Cartridge, Black
Mfr # Q5950A
Zoro # G5719156
product price:Â $373.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
643A
Printer Series
LaserJet
Printer Model
LaserJet 4700, LaserJet 4700DN, LaserJet 4700DTN, LaserJet 4700N, LaserJet 4700ph+
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Q5950A
Zoro #
G5719156
UPC #
-
Country of Origin
China
Details
Market Indicator Cartridge No.
643A
Printer Series
LaserJet
Printer Model
LaserJet 4700, LaserJet 4700DN, LaserJet 4700DTN, LaserJet 4700N, LaserJet 4700ph+
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
11,000
Color
Black
For Use With
HP Color LaserJet 4700, 4700n, 4700dn, 4700dtn, 4700ph+
Remanufactured Cartridge Number
6GGA9
Device Types
Multifunction Laser Printer
Supply Type
Toner
Compatible Printer Model Number
LaserJet 4700, LaserJet 4700DN, LaserJet 4700DTN, LaserJet 4700N, LaserJet 4700PH+
Market Indicator Cartridge Number
643A
Compatible Printer Series
LaserJet
Product Type
Toner Cartridge
Page Yield - Total
11,000
Compatible Printer Brand
HP
Page Yield - Black
11,000
Compatibility
HP LaserJet 4700 Series Printers
Recycled
Yes
Print Technology
Laser
Description
Market Indicator Cartridge No. 643A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 4700, LaserJet 4700DN, LaserJet 4700DTN, LaserJet 4700N, LaserJet 4700ph+, Max. Page Yield 11,000, Remanufactured Cartridge Number 6GGA9, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet 4700, 4700n, 4700dn, 4700dtn, 4700ph+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.