
Toner Cartridge, Yellow
Mfr # Q5952A
Zoro # G5694866
product price:Â $528.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
643A
Printer Series
LaserJet
Printer Model
LaserJet 4700, LaserJet 4700DN, LaserJet 4700DTN, LaserJet 4700N, LaserJet 4700ph+
Ink/Toner Color
Yellow
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Q5952A
Zoro #
G5694866
UPC #
-
Country of Origin
Japan
Details
Market Indicator Cartridge No.
643A
Printer Series
LaserJet
Printer Model
LaserJet 4700, LaserJet 4700DN, LaserJet 4700DTN, LaserJet 4700N, LaserJet 4700ph+
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
10,000
Color
Yellow
Remanufactured Cartridge Number
6GGC2
For Use With
HP Color LaserJet 4700, 4700n, 4700dn, 4700dtn, 4700ph+
Supply Type
Toner
Device Types
Multifunction Laser Printer
Compatible Printer Model Number
LaserJet 4700, LaserJet 4700DN, LaserJet 4700DTN, LaserJet 4700N, LaserJet 4700PH+
Page Yield - Yellow
10,000
Compatible Printer Series
LaserJet
Market Indicator Cartridge Number
643A
Page Yield - Total
10,000
Product Type
Toner Cartridge
Compatible Printer Brand
HP
Print Technology
Laser
Compatibility
HP LaserJet 4700 Series Printers
Recycled
Yes
Description
Market Indicator Cartridge No. 643A, Ink/Toner Color Yellow, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 4700, LaserJet 4700DN, LaserJet 4700DTN, LaserJet 4700N, LaserJet 4700ph+, Max. Page Yield 10,000, Remanufactured Cartridge Number 6GGC2, Color Yellow, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet 4700, 4700n, 4700dn, 4700dtn, 4700ph+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.