
Toner Cartridge, Black
Mfr # Q7516A
Zoro # G1143692
product price:Â $315.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
16A
Printer Series
LaserJet
Printer Model
LaserJet 5200
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Q7516A
Zoro #
G1143692
UPC #
-
Country of Origin
China
Details
Market Indicator Cartridge No.
16A
Printer Series
LaserJet
Printer Model
LaserJet 5200
Ink/Toner Color
Black
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
12,000
Color
Black
Remanufactured Cartridge Number
38MP40
For Use With
HP LaserJet 5200 Series
Device Types
Multifunction Laser Printer
Supply Type
Toner
Page Yield - Total
12,000
Compatible Printer Model Number
LaserJet 5200
Market Indicator Cartridge Number
16A
Product Type
Toner Cartridge
Page Yield - Black
12,000
Compatible Printer Series
LaserJet
Compatible Printer Brand
HP
Compatibility
HP LaserJet Printer 5200, HP LaserJet Printer 5200-DTN, HP LaserJet Printer 5200L, HP LaserJet Printer 5200LX, HP LaserJet Printer 5200n, HP LaserJet Printer 5200tn, HP LaserJet Printer 5200-Series
Print Technology
Laser
Recycled
Yes
Package Contents
16A Black Original LaserJet Toner Cartridge, Recycling Guide
Description
Market Indicator Cartridge No. 16A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 5200, Max. Page Yield 12,000, Remanufactured Cartridge Number 38MP40, Color Black, Cartridge Condition New, Toner Cartridge, For Use With HP LaserJet 5200 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.