Toner Cartridge, Cyan

  • Mfr # CE261A

  • Zoro # G1142642


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
648A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise CP4025, LaserJet Enterprise CP4525
Ink/Toner Color
Cyan
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE261A
Zoro #
G1142642
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
648A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise CP4025, LaserJet Enterprise CP4525
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
11,000
Color
Cyan
Remanufactured Cartridge Number
38MU49
For Use With
HP Color LaserJet Enterprise CP4025 Series, CP4525 Series
Device Types
Multifunction Laser Printer
Supply Type
Toner
Compatible Printer Model Number
LaserJet Enterprise CP4025, LaserJet Enterprise CP4525
Page Yield - Total
11,000
Compatible Printer Brand
HP
Page Yield - Cyan
11,000
Product Type
Toner Cartridge
Market Indicator Cartridge Number
648A
Compatible Printer Series
LaserJet Enterprise
Yield Type
Standard
Environmental Certification
Design for the Environment (DfE)
Recycled
Yes
Print Technology
Laser
Compatibility

Description

Market Indicator Cartridge No. 648A, Ink/Toner Color Cyan, Printer Brand HP, Printer Series LaserJet Enterprise, Printer Model LaserJet Enterprise CP4025, LaserJet Enterprise CP4525, Max. Page Yield 11,000, Remanufactured Cartridge Number 38MU49, Color Cyan, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Enterprise CP4025 Series, CP4525 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.