Toner Cartridge, Yellow

  • Mfr # CE262A

  • Zoro # G1142624


product price:  $487.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
648A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise CP4025, LaserJet Enterprise CP4525
Ink/Toner Color
Yellow
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE262A
Zoro #
G1142624
UPC #
-
Country of Origin
China

Details

Market Indicator Cartridge No.
648A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise CP4025, LaserJet Enterprise CP4525
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
11,000
Color
Yellow
For Use With
HP Color LaserJet Enterprise CP4025 Series, CP4525 Series
Remanufactured Cartridge Number
38MU50
Supply Type
Toner
Device Types
Multifunction Laser Printer
Compatible Printer Brand
HP
Page Yield - Total
11,000
Compatible Printer Series
LaserJet Enterprise
Market Indicator Cartridge Number
648A
Page Yield - Yellow
11,000
Compatible Printer Model Number
LaserJet Enterprise CP4025, LaserJet Enterprise CP4525
Product Type
Toner Cartridge
Environmental Certification
Design for the Environment (DfE)
Compatibility
Print Technology
Laser
Recycled
Yes
Yield Type
Standard

Description

Market Indicator Cartridge No. 648A, Ink/Toner Color Yellow, Printer Brand HP, Printer Series LaserJet Enterprise, Printer Model LaserJet Enterprise CP4025, LaserJet Enterprise CP4525, Max. Page Yield 11,000, Remanufactured Cartridge Number 38MU50, Color Yellow, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Enterprise CP4025 Series, CP4525 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.