Toner Cartridge, Magenta

  • Mfr # CC533A

  • Zoro # G5813726


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
304A
Printer Series
LaserJet
Printer Model
LaserJet CM2320, LaserJet CP2025
Ink/Toner Color
Magenta
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC533A
Zoro #
G5813726
UPC #
-
Country of Origin
China

Dimensions

Depth
4.3"
Width
15.2"
Height
4.9"

Details

Market Indicator Cartridge No.
304A
Printer Series
LaserJet
Printer Model
LaserJet CM2320, LaserJet CP2025
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
2,800
Color
Magenta
For Use With
HP Color LaserJet CM2320 MFP Series, CP2025 Series
Remanufactured Cartridge Number
6GGA0
Supply Type
Toner
Device Types
Laser Printer
Product Type
Toner Cartridge
Market Indicator Cartridge Number
304A
Page Yield - Magenta
2,800
Page Yield - Total
2,800
Compatible Printer Series
LaserJet
Compatible Printer Model Number
LaserJet CM2320, LaserJet CP2025
Compatible Printer Brand
HP
Recycled
Yes
Environmental Certification
Design for the Environment (DfE)
Print Technology
Laser
Package Type
OEM
Compatibility

Description

Market Indicator Cartridge No. 304A, Ink/Toner Color Magenta, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet CM2320, LaserJet CP2025, Max. Page Yield 2,800, Remanufactured Cartridge Number 6GGA0, Color Magenta, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet CM2320 MFP Series, CP2025 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.