
Toner Cartridge, Magenta
Mfr # CE743A
Zoro # G1142651
product price:Â $429.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
307A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro CP5225
Ink/Toner Color
Magenta
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CE743A
Zoro #
G1142651
UPC #
-
Country of Origin
China
Details
Market Indicator Cartridge No.
307A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro CP5225
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
7,300
Color
Magenta
Remanufactured Cartridge Number
38MU96
For Use With
HP Color LaserJet Professional CP5225 Series
Device Types
Multifunction Laser Printer
Supply Type
Toner
Product Type
Toner Cartridge
Compatible Printer Model Number
LaserJet Pro CP5225
Compatible Printer Series
LaserJet Pro
Market Indicator Cartridge Number
307A
Page Yield - Total
7,300
Compatible Printer Brand
HP
Page Yield - Magenta
7,300
Compatibility
HP Color LaserJet Printer CP5225, HP Color LaserJet Printer CP5225dn, HP Color LaserJet Printer CP5225n, HP Color LaserJet Professional CP5220 Printer series
Print Technology
Laser
Recycled
Yes
Description
Market Indicator Cartridge No. 307A, Ink/Toner Color Magenta, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro CP5225, Max. Page Yield 7,300, Remanufactured Cartridge Number 38MU96, Color Magenta, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Professional CP5225 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.