
Toner Cartridge, Yellow
Mfr # CE742A
Zoro # G1142615
product price:Â $429.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
307A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro CP5225
Ink/Toner Color
Yellow
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CE742A
Zoro #
G1142615
UPC #
-
Country of Origin
China
Details
Market Indicator Cartridge No.
307A
Printer Series
LaserJet Pro
Printer Model
LaserJet Pro CP5225
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
7,300
Color
Yellow
For Use With
HP Color LaserJet Professional CP5225 Series
Remanufactured Cartridge Number
38MU95
Supply Type
Toner
Device Types
Multifunction Laser Printer
Compatible Printer Series
LaserJet Pro
Compatible Printer Brand
HP
Product Type
Toner Cartridge
Page Yield - Total
7,300
Compatible Printer Model Number
LaserJet Pro CP5225
Page Yield - Yellow
7,300
Market Indicator Cartridge Number
307A
Recycled
Yes
Compatibility
HP Color LaserJet Printer CP5225, HP Color LaserJet Printer CP5225dn, HP Color LaserJet Printer CP5225n, HP Color LaserJet Professional CP5220 Printer series
Print Technology
Laser
Description
Market Indicator Cartridge No. 307A, Ink/Toner Color Yellow, Printer Brand HP, Printer Series LaserJet Pro, Printer Model LaserJet Pro CP5225, Max. Page Yield 7,300, Remanufactured Cartridge Number 38MU95, Color Yellow, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Professional CP5225 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.