
Toner Cartridge, Yellow
Mfr # CF312A
Zoro # G1146185
product price:Â $868.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
826A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise M855
Ink/Toner Color
Yellow
Cartridge Condition
New
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CF312A
Zoro #
G1146185
UPC #
-
Country of Origin
United States
Details
Market Indicator Cartridge No.
826A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise M855
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
31,500
Color
Yellow
For Use With
HP Color LaserJet Enterprise M855 Series
Remanufactured Cartridge Number
No
Device Types
Multifunction Laser Printer
Supply Type
Toner
Compatible Printer Series
LaserJet Enterprise
Compatible Printer Brand
HP
Page Yield - Total
31,500
Market Indicator Cartridge Number
826A
Compatible Printer Model Number
LaserJet Enterprise M855
Page Yield - Yellow
31,500
Product Type
Toner Cartridge
Package Type
OEM
Compatibility
HP LaserJet M855x+, HP LaserJet M855xh, HP Color LaserJet Enterprise M855dn
Yield Type
Standard
Print Technology
Laser
Description
Market Indicator Cartridge No. 826A, Ink/Toner Color Yellow, Printer Brand HP, Printer Series LaserJet Enterprise, Printer Model LaserJet Enterprise M855, Max. Page Yield 31,500, Color Yellow, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Enterprise M855 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.