Toner Cartridge, Magenta

  • Mfr # CF313A

  • Zoro # G1146115


product price:  $868.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
826A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise M855
Ink/Toner Color
Magenta
Cartridge Condition
New
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CF313A
Zoro #
G1146115
UPC #
-
Country of Origin
United States

Details

Market Indicator Cartridge No.
826A
Printer Series
LaserJet Enterprise
Printer Model
LaserJet Enterprise M855
Ink/Toner Color
Magenta
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
31,500
Color
Magenta
For Use With
HP Color LaserJet Enterprise M855 Series
Remanufactured Cartridge Number
No
Supply Type
Toner
Device Types
Multifunction Laser Printer
Page Yield - Magenta
31,500
Market Indicator Cartridge Number
826A
Compatible Printer Series
LaserJet Enterprise
Page Yield - Total
31,500
Compatible Printer Model Number
LaserJet Enterprise M855
Compatible Printer Brand
HP
Product Type
Toner Cartridge
Yield Type
Standard
Package Type
OEM
Print Technology
Laser
Compatibility
HP LaserJet M855x+, HP LaserJet M855xh, HP Color LaserJet Enterprise M855dn

Description

Market Indicator Cartridge No. 826A, Ink/Toner Color Magenta, Printer Brand HP, Printer Series LaserJet Enterprise, Printer Model LaserJet Enterprise M855, Max. Page Yield 31,500, Color Magenta, Cartridge Condition New, Toner Cartridge, For Use With HP Color LaserJet Enterprise M855 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.