
3.84TB NVME RI E3S EC1 PE1010 SSD
Mfr # P77271-B21
Zoro # G115658803
product price:Â $27,269.99
/ea
Free Shipping & Returns
Key Features
For Use With
HPE Gen 11 Servers
Height
4.6 in
Width
7.9 in
Depth
10 in
Interface
PCI Express NVMe
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P77271-B21
Zoro #
G115658803
UPC #
-
Country of Origin
China
Dimensions
Height
4.6 in
Width
7.9 in
Depth
10 in
Details
For Use With
HPE Gen 11 Servers
Interface
PCI Express NVMe
Hot Pluggable
Yes
Endurance Type
Read Intensive
Device Supported
Data Center
Drive Interface Standard
PCI Express NVMe 5.0
Random 4KB Read
1295535IOPS
Random 4KB Write
264090IOPS
Endurance (DWPD)
1.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.