
ANW 5420 20G CL4 2Y MODULE
Mfr # S0U64A
Zoro # G815797673
product price:Â $9,679.99
/ea
Free Shipping & Returns
Key Features
Layer Supported
3
Height
1.7 in
Media Type Supported
Optical Fiber
Port/Expansion Slot Details
6 x Expansion Slot, 2 x 25 Gigabit Ethernet Expansion Slot, 20 x Gigabit Ethernet PoE
High Availability Supported
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S0U64A
Zoro #
G815797673
UPC #
190017650722
Country of Origin
China
Dimensions
Height
1.7 in
Width
8.4 in
Details
Item
Switch Chassis
Layer Supported
3
Media Type Supported
Optical Fiber
Port/Expansion Slot Details
6 x Expansion Slot, 2 x 25 Gigabit Ethernet Expansion Slot, 20 x Gigabit Ethernet PoE
High Availability Supported
Yes
Manageable
Yes
Redundant Power Supply
Yes
Power Source
AC, Power Supply
Features
Hot-swappable
Power Consumption
1600 W
Expansion Slot Type
Line Card, SFP28
Number of Power Supplies Supported
4
Network Standard
1000Base-T, 25GBase-X
Compatible Rack Unit
4U
Form Factor
Rack-mountable
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Total Number of Expansion Slots
8
Modular
Yes
Ethernet Technology
Gigabit Ethernet, 25 Gigabit Ethernet
Networking Standards
IEEE 802.3bt
Total Number of Network Ports
20
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.