DL20 G11 6325P 1x32G 4SFF

  • Mfr # P86812-005

  • Zoro # G622701955


product price:  $5,226.42
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 130 V AC
Power Supply
500 W
Standard Memory
32 GB
Number of VGA Ports
1
Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P86812-005
Zoro #
G622701955
UPC #
190017820354
Country of Origin
United States

Dimensions

Width
17.1"
Rack Height
1U
Depth
15.3"
Height
1.7"

Details

Item
Server
Input Voltage
120 V AC, 130 V AC
Power Supply
500 W
Standard Memory
32 GB
Number of VGA Ports
1
Memory Technology
DDR5 SDRAM
Number of Power Supplies Installed
2
Total Number of Expansion Slots
3
Remote Management Controller
iLO Management (standard), Intelligent Provisioning (standard) iLO Advanced (optional)
Number of Processors Installed
1
Package Contents
ProLiant DL20 G11 Server6-foot IEC C-13/C-14 Jumper CordHPE Easy Install Rail 12 Kit
Operating System Supported
Linux, Windows Server
Maximum Memory Supported
128 GB
RAID Supported
Yes
Number of Hard Drives
2
Total Number of USB Ports
10
Number of SFF Bays
4
Number of Network (RJ-45) Ports
4
Total Number of Memory Slots
4
PCI Express Details
1x PCIe 5.0 CEM slot, 1 Internal OCP Storage Controller slot, 1 External OCP 3.0 Network Controller slot
Network (RJ-45)
Yes
Signal Processing
Unregistered (Unbuffered)
Plug/Connector Type
C13/C14
Hot Swappable Power Supply
Yes
Number of DisplayPorts
1
Number of External 5.25" Bays
1
Number of Internal 2.5" Bays
4
Processor Speed
3.50 GHz
Remote Management
Yes
Number of Total Expansion Bays
5
Processor Core
Quad-core (4 Core)
Total Hard Drive Capacity
1.17 TB
RAID Levels
0, 1, 5, 6, 10, 50, 60
Graphics Memory Capacity
16 MB
Hard Drive Configuration
2 x 600GB
Hard Drive Interface
12Gb/s SAS
Redundant Power Supply
Yes
Power Source
Power Supply
Processor Type
Xeon
Number of USB 2.0 Ports
1
Number of Occupied Memory Slots
1
Hard Drive RPM
10000
Cache
12 MB
Ethernet Technology
Gigabit Ethernet
Error Checking
ECC
DisplayPort
Yes
Energy Star
Yes
Controller Type
NVMe, 12Gb/s SAS, Serial ATA/600
Mount Type
Rack
Product Line
ProLiant
Number of Processors Supported
1
Chipset Model
C262
Controller Model
MR408i-o
Energy Efficiency Certification
ENERGY STAR 4.0
Hot Swappable Bays
Yes

Description

***Smart Choice SKU***HPE ProLiant DL20 Gen11 6325P 3.5GHz 4c 1P 1x32GB-U 4SFF MR408i-o 2x600GB HDD 2x500W PS NA Server. This includes the follow options pre installed: 1x P64580-B21,1x P65813-B21,1x P66089-B21,1x 875236-B21,1x P65431-B21,2x 416151-B21,1x P59559-B21,1x P65427-B21,1x P52754-B21,1x P65440-B21,1x P65812-B21,1x P51917-B21,1x P42105-B21,1x P65422-B21,1x P77160-B21,1x 875519-B21,1x P65426-B21,1x P35877-B21,1x P65811-B21,1x P58336-B21,1x P62168-B21,2x 654961-B21,1x P64340-B21,1x P65420-B21,1x P50451-B21,1x796265-B21,1x P65446-B21,1x P30180-B21,1x P64577-B21,1x P48708-B21,2x P54552-B21,2x 865403-B21,1x P65428-B21,1x 122657-00A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.