DL385 G11 9015 2x32G 8SFF

  • Mfr # P87444-005

  • Zoro # G922639835


product price:  $14,667.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Memory Technology
DDR5 SDRAM
Mount Type
Rack
Processor Core
Octa-core (8 Core)
Number of Processors Installed
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P87444-005
Zoro #
G922639835
UPC #
190017826226
Country of Origin
United States

Dimensions

Width
17.1"
Depth
25.4"
Rack Height
2U
Height
3.4"

Details

Item
Server
Input Voltage
120 V AC, 230 V AC
Memory Technology
DDR5 SDRAM
Mount Type
Rack
Processor Core
Octa-core (8 Core)
Number of Processors Installed
1
Number of Occupied Memory Slots
2
Power Supply
800 W
Total Number of Memory Slots
24
Total Solid State Drive Capacity
960 TB
Solid State Drive Interface
Serial ATA/600
Number of Network (RJ-45) Ports
4
Number of Total Expansion Bays
8
Plug/Connector Type
C13/C14
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
1
Signal Processing
Registered (Buffered)
Graphics Memory Capacity
16 MB
Number of Solid State Drives
2
Solid State Drive Configuration
2 x 480GB
Number of SFF Bays
8
Number of Power Supplies Installed
2
Maximum Memory Supported
6 TB
Power Source
Power Supply
Hot Swappable Power Supply
Yes
Package Contents
ProLiant DL385 G11 Server6-foot IEC C-13/C-14 Jumper CordHPE ProLiant DL3XX Gen11 Easy Install Rail 2 Kit
Number of VGA Ports
1
Network (RJ-45)
Yes
Remote Management Controller
HPE iLO 6 and HPE Compute Ops Management
Error Checking
ECC
Cache
64 MB
RAID Supported
Yes
Remote Management
Yes
Processor Type
EPYC
PCI Express Details
1 x PCIe 5.0 X16 Full-height, full-length
Processor Speed
3.60 GHz
Standard Memory
64 GB
Processor Generation
5th Gen
Total Number of USB Ports
5
Operating System Supported
Windows Server 2019, Oracle Linux, Red Hat Enterprise Linux 9.4, Windows Server 2022, Ubuntu Server LTS, CentOS, SUSE Linux Enterprise Server 15 SP6, Red Hat Enterprise Linux 8.10, Windows Server 2025
Energy Star
Yes
RAID Levels
0, 1, 5, 6, 10, 50, 60
Redundant Power Supply
Yes
Number of Internal 2.5" Bays
8
Controller Model
MR408i-o
Number of Processors Supported
2
Energy Efficiency Certification
ENERGY STAR 4.0
Security Features
UEFI Secure Boot and Secure Start support, Immutable Silicon Root of Trust, FIPS 140-3 validation (iLO 6 certification in progress), Common Criteria certification (iLO 6 certification in progress), Configurable for PCI DSS compliance, Advanced Encryption Standard (AES) and Triple Data Encryption Standard (3DES) on browser, Support for Commercial National Security Algorithms (CNSA), Tamper-free updates - components digitally signed and verified, Secure Recovery - recover critical firmware to known good state on detection of compromised firmware, Ability to rollback firmware, Secure erase of NAND/User data
Product Line
ProLiant
Hot Swappable Bays
Yes

Description

***SmartChoice***HPE ProLiant DL385 Gen11 9015 3.6GHz 8c 1P 2x32GB-R 8SFF MR408i-o 2x480GB SSD 2x800W PS NA Server.. Includes the following options pre-installed: 1x P57910-B21,2x P64992-B21,2x 416151-B21,1x P55114-B21,1x P80152-B21,1x P57936-B21,P52352-B21,1x 875237-B21,2x P41073-B21,1x P57901-B21,1x P7209-B21,1x P57952-B21,1x P21800-B21,1x 875519-B21,1x P55714-B21,1x P51182-B21,1x P55103-B21,2x P38994-B21,1x P58468-B21,1x P55808-B21,4x P58471-B21,1x P57985-B21,1x P57925-B21,1x 796265-B21,1x P57906-B21,1x P68212-B21,1x P57937-B21,1x P54974-B21,1x P42105-B21,1x P57982-B21,22x 810392-B21,1x P50401-B21,1x P57908-B21,1x P59761-B21,1x P56558-B21,1x P35877-B21,2x P64218-B21,1x P59425-B21,1x P58336-B21,6x 654961-B21,1x P57921-B21,1x P57909-B21,1x P30180-B21,1x 122657-00A,2x 873874-B21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.