DL320 G11 5416S 64G 10SFF NA SVR

  • Mfr # P78093-005

  • Zoro # G915659918


product price:  $11,706.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Power Supply
1000 W
Power Source
Power Supply
Total Number of Memory Slots
16
Hot Swappable Power Supply
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P78093-005
Zoro #
G915659918
UPC #
-
Country of Origin
China

Dimensions

Rack Height
1U

Details

Item
Server
Input Voltage
120 V AC, 230 V AC
Power Supply
1000 W
Power Source
Power Supply
Total Number of Memory Slots
16
Hot Swappable Power Supply
Yes
Number of Processors Installed
1
Total Number of Expansion Slots
2
Processor Generation
5th Gen
Graphics Memory Capacity
16 MB
Solid State Drive Interface
Serial ATA/600
Number of Hard Drives
3
Processor Core
Hexadeca-core (16 Core)
Controller Type
12Gb/s SAS, Serial ATA/600
Hard Drive Configuration
3 x 2.4TB
Number of SFF Bays
10
Error Checking
ECC
Redundant Power Supply
Yes
Memory Technology
DDR5 SDRAM
Plug/Connector Type
C13/C14
Operating System Supported
Windows Server, CentOS, Ubuntu, SuSE Linux Enterprise Server, Oracle Linux, Red Hat Enterprise Linux, Citrix XenServer
Number of Total Expansion Bays
10
Number of Power Supplies Installed
2
Hard Drive Interface
12Gb/s SAS
Signal Processing
Registered (Buffered)
Ethernet Technology
Gigabit Ethernet
Remote Management
Yes
Processor Type
Xeon Gold
Number of Internal 2.5" Bays
10
Mount Type
Rack
Standard Memory
64 GB
Maximum Memory Supported
2.04 TB
Processor Speed
2 GHz
RAID Supported
Yes
Energy Star
Yes
PCI Express Details
1 x16 FHHL PCIe Gen5; 1 OCP 3.0 Slot as default. 1 x16 FHHL PCIe Gen5 optional
Number of Solid State Drives
2
Number of Network (RJ-45) Ports
2
RAID Levels
0, 1, 5, 6, 10, 50, 60
Total Number of USB Ports
4
Solid State Drive Configuration
2 x 1.92TB
Number of VGA Ports
1
Total Hard Drive Capacity
7.20 TB
Remote Management Controller
HPE iLO6
Total Solid State Drive Capacity
3.84 TB
Hard Drive RPM
10000
Number of Occupied Memory Slots
2
Network (RJ-45)
Yes
Cache
30 MB
Package Contents
ProLiant DL320 G11 Server Easy Install Rail 1 Kit 6-foot IEC C-13/C-14 Jumper Cord
Energy Efficiency Certification
ENERGY STAR 4.0
Chipset Model
C741
Hot Swappable Bays
Yes
Controller Model
MR416i-o
Product Line
ProLiant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.