DL385 G11 9124 2x32G 8SFF

  • Mfr # P86715-005

  • Zoro # G622702051


product price:  $16,310.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Power Supply
800 W
Plug/Connector Type
C13/C14
Network (RJ-45)
Yes
Total Solid State Drive Capacity
7.68 TB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P86715-005
Zoro #
G622702051
UPC #
190017819839
Country of Origin
United States

Dimensions

Height
3.4"
Rack Height
2U
Depth
25.4"
Width
17.1"

Details

Item
Server
Input Voltage
120 V AC, 230 V AC
Power Supply
800 W
Plug/Connector Type
C13/C14
Network (RJ-45)
Yes
Total Solid State Drive Capacity
7.68 TB
Redundant Power Supply
Yes
Remote Management Controller
HPE iLO 6
Number of Total Expansion Bays
8
Memory Technology
DDR5 SDRAM
Standard Memory
64 GB
Number of Processors Installed
1
PCI Express Details
1 x PCIe 5.0 X16 Full-height, full-length
Number of Power Supplies Installed
2
Power Source
Power Supply
Total Number of Memory Slots
24
Total Number of USB Ports
5
Error Checking
ECC
Number of Solid State Drives
1
Number of Network (RJ-45) Ports
4
Cache
64 MB
Total Number of Expansion Slots
1
Processor Generation
4th Gen
Remote Management
Yes
Number of Internal 2.5" Bays
8
Number of VGA Ports
1
Hot Swappable Power Supply
Yes
Number of Occupied Memory Slots
2
Signal Processing
Registered (Buffered)
Mount Type
Rack
Processor Type
EPYC
Number of SFF Bays
8
Package Contents
ProLiant DL385 G11 Server6-foot IEC C-13/C-14 Jumper CordHPE ProLiant DL3XX Gen11 Easy Install Rail 2 Kit
Graphics Memory Capacity
16 MB
Processor Core
Hexadeca-core (16 Core)
Ethernet Technology
Gigabit Ethernet
Processor Speed
3 GHz
Solid State Drive Configuration
1 x 7.68TB
Solid State Drive Interface
PCI Express NVMe 4.0
Maximum Memory Supported
6 TB
Energy Star
Yes
Energy Efficiency Certification
ENERGY STAR 4.0
Security Features
UEFI Secure Boot and Secure Start support, Immutable Silicon Root of Trust, FIPS 140-3 validation (iLO 6 certification in progress), Common Criteria certification (iLO 6 certification in progress), Configurable for PCI DSS compliance, Advanced Encryption Standard (AES) and Triple Data Encryption Standard (3DES) on browser, Support for Commercial National Security Algorithms (CNSA), Tamper-free updates - components digitally signed and verified, Secure Recovery - recover critical firmware to known good state on detection of compromised firmware, Ability to rollback firmware, Secure erase of NAND/User data
Product Line
ProLiant
Hot Swappable Bays
Yes
Number of Processors Supported
2

Description

***SmartChoice***HPE ProLiant DL385 Gen11 9354 3.25GHz 32c 2P 384GB-R 8SFF NS204i-u NC BCM57414 2x1000W PS NA Server. This server Includes the following options pre-installed:1x P57910-B21,2x 416151-B21,1x P55114-B21,1x P59758-B21,1x P57936-B21,1x P52352-B21,1x P57901-B21,1x P57952-B21,1x 875519-B21,1x P53939-B21,1x P55714-B21,1x P51182-B21,1x P50723-B21,1x P55103-B21, 2x P38994-B21,1x P58468-B21,6x P58472-B21,1x P55808-B21,1x P68212-B21,1x P57937-B21,1x P64855-B21,1x P54974-B21,1x P42105-B21,1x P57982-B21,22x 810392-B21,1x P50401-B21, 1x P57908-B21,1x P59761-B21,1x P56558-B21,1x P35877-B21,1x P59425-B21,1x P57904-B21,1x P53719-B21,7x 654961-B21,1x P57909-B21,1x P57927-B21,2x P50323-B21,1x P30180-B21,1x 122657-00A,2x 873874-B21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.