DL380 G11 4514Y 8SFF MR408I-O SVR

  • Mfr # P72982-005

  • Zoro # G214873947


product price:  $15,782.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Power Supply
1000 W
Processor Generation
5th Gen
Number of VGA Ports
1
Solid State Drive Configuration
2 x 480GB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P72982-005
Zoro #
G214873947
UPC #
-
Country of Origin
Mexico

Dimensions

Width
17.6"
Rack Height
2U
Depth
28.6"
Height
3.4"

Details

Item
Server
Input Voltage
120 V AC, 230 V AC
Power Supply
1000 W
Processor Generation
5th Gen
Number of VGA Ports
1
Solid State Drive Configuration
2 x 480GB
Solid State Drive Interface
Serial ATA/600
RAID Supported
Yes
Remote Management
Yes
Standard Memory
128 GB
Total Solid State Drive Capacity
960 GB
Redundant Power Supply
Yes
Processor Type
Xeon Silver
Number of USB 3.0 Ports
2
Processor Speed
2 GHz
Power Source
Power Supply
Remote Management Controller
HPE iLO 6
Processor Core
Hexadeca-core (16 Core)
PCI Express Details
3-slots (x8, x16, x8) as standard
Plug/Connector Type
C13/C14
Package Contents
ProLiant DL380 G11 Server 6-foot IEC C-13/C-14 Jumper Cord ProLiant DL3XX Gen11 Easy Install Rail 3 Kit
Total Number of USB Ports
4
Maximum Memory Supported
8 TB
Number of Occupied Memory Slots
4
Controller Type
Serial ATA/600, 12Gb/s SAS
Cache
30 MB
Memory Technology
DDR5 SDRAM
Number of Solid State Drives
2
Graphics Memory Capacity
16 MB
Network (RJ-45)
Yes
Number of Processors Installed
1
Number of Total Expansion Bays
8
Hot Swappable Power Supply
Yes
Ethernet Technology
Gigabit Ethernet
Number of Power Supplies Installed
2
Mount Type
Rack
Operating System Supported
Oracle Linux, SuSE Linux Enterprise Server, Windows Server, Red Hat Enterprise Linux, Ubuntu Server
Signal Processing
Registered (Buffered)
Total Number of Expansion Slots
3
Number of SFF Bays
8
Number of Network (RJ-45) Ports
4
Energy Star
Yes
Environmentally Friendly
Yes
Number of Internal 2.5" Bays
8
Number of USB 2.0 Ports
1
Hot Swappable Bays
Yes
Security Features
Secure Boot and Secure Start enable for enhanced security , Embedded UEFI Shell , Operating system specific functionality , Mass Configuration Deployment Tool using iLO RESTful API that is Redfish API Conformant , Support for 2.2 TB (using GPT) boot drives , PXE boot support for IPv6 networks , USB 3.0-Stack, Workload Profiles for simple performance optimization
Number of Processors Supported
2
Product Line
ProLiant
Chipset Model
C741
Controller Model
MR408i-o Gen11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.