GEN12 4EDSFF KIT
Mfr # P76450-B21
Zoro # G816559461
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Compatible With
ProLiant Compute Gen12
Form Factor
Internal
Number of 2.5" Bays
4
Number of Total Expansion Bays
4
Number of Solid State Drive Supported
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P76450-B21
Zoro #
G816559461
UPC #
-
Country of Origin
China
Details
Item
Drive Enclosure
Compatible With
ProLiant Compute Gen12
Form Factor
Internal
Number of 2.5" Bays
4
Number of Total Expansion Bays
4
Number of Solid State Drive Supported
4
Number of Hard Drives Supported
4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.