(P78100005) Storage Arrays & Servers

  • Mfr # P78100-005

  • Zoro # G515660048


product price:  $16,890.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Power Supply
1000 W
Number of Occupied Memory Slots
2
Number of Network (RJ-45) Ports
2
Error Checking
ECC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P78100-005
Zoro #
G515660048
UPC #
-
Country of Origin
China

Dimensions

Rack Height
1U

Details

Item
Server
Input Voltage
120 V AC, 230 V AC
Power Supply
1000 W
Number of Occupied Memory Slots
2
Number of Network (RJ-45) Ports
2
Error Checking
ECC
Number of Hard Drives
3
Processor Speed
2.10 GHz
Plug/Connector Type
C13/C14
Number of Total Expansion Bays
10
Ethernet Technology
Gigabit Ethernet
Operating System Supported
Oracle Linux, Citrix XenServer, Ubuntu, CentOS, SuSE Linux Enterprise Server, Windows Server, Red Hat Enterprise Linux
Number of Internal 2.5" Bays
10
Processor Core
Dotriaconta-core (32 Core)
Number of Power Supplies Installed
2
Processor Generation
5th Gen
Number of Solid State Drives
2
Hard Drive Configuration
3 x 2.4TB
Package Contents
ProLiant DL320 G11 Server Easy Install Rail 1 Kit 6-foot IEC C-13/C-14 Jumper Cord
Number of VGA Ports
1
Memory Technology
DDR5 SDRAM
Hard Drive Interface
12Gb/s SAS
Maximum Memory Supported
2.04 TB
Redundant Power Supply
Yes
Mount Type
Rack
RAID Levels
0, 1, 5, 6, 10, 50, 60
Network (RJ-45)
Yes
RAID Supported
Yes
Hard Drive RPM
10000
Number of SFF Bays
10
Total Number of Expansion Slots
2
Total Number of Memory Slots
16
Total Hard Drive Capacity
7.20 TB
Solid State Drive Interface
Serial ATA/600
Total Solid State Drive Capacity
3.84 TB
PCI Express Details
1 x16 FHHL PCIe Gen5; 1 OCP 3.0 Slot as default. 1 x16 FHHL PCIe Gen5 optional
Remote Management
Yes
Power Source
Power Supply
Processor Type
Xeon Gold
Cache
160 MB
Energy Star
Yes
Controller Type
Serial ATA/600, 12Gb/s SAS
Graphics Memory Capacity
16 MB
Hot Swappable Power Supply
Yes
Number of Processors Installed
1
Signal Processing
Registered (Buffered)
Solid State Drive Configuration
2 x 1.92TB
Remote Management Controller
HPE iLO6
Standard Memory
128 GB
Total Number of USB Ports
4
Chipset Model
C741
Controller Model
MR416i-o
Product Line
ProLiant
Hot Swappable Bays
Yes
Energy Efficiency Certification
ENERGY STAR 4.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.